- 40 Coupling Size
- 3.188 in Outer Diameter
| Coupling Size | 40 |
| Model | Elastomeric |
| O.D. | 3.188 in |
| Bore Type | Taper Lock Bushing |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.5 in |
| Material | Aluminum |
| Component Type | Hub Taper-Lock Bushing |
| Bushing Type | 1215 |
| Inch/Metric | Inch |
| Weight | 3.079 LB |
| EAN or UPC | 662384003581 |

