- 40 Coupling Size
- UB Series
| Component Type | Center Flange Fastener Set |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Inch/Metric | Inch |
| Coupling Size | 40 |
| Weight | 1.68 LB |
| EAN or UPC | 662384082678 |
| Component Type | Center Flange Fastener Set |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Inch/Metric | Inch |
| Coupling Size | 40 |
| Weight | 1.68 LB |
| EAN or UPC | 662384082678 |