- 40 Coupling Size
| Component Type | End Ring |
| Coupling Size | 40 |
| Speed [Max] | 4100 rpm |
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Series | UB |
| Weight | 17.905 LB |
| EAN or UPC | 662384734287 |
| Component Type | End Ring |
| Coupling Size | 40 |
| Speed [Max] | 4100 rpm |
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Series | UB |
| Weight | 17.905 LB |
| EAN or UPC | 662384734287 |