- 40 Coupling Size
- 15.75 in Outer Diameter
| O.D. | 15.75 in |
| Bore Rigid Hub [Max] | 5 in |
| Component Type | Flex Half Finish Bored |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Bore Type | Finished |
| Inch/Metric | Inch |
| Coupling Size | 40 |
| Bore Flex Hub [Max] | 4.62 in |
| Stock Rough Bore | 4.62 in |
| Weight | 141.07 LB |
| EAN or UPC | 662384101485 |

