- 40 Coupling Size
- 7.19 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Component Type | Flex Hub |
| Bore Type | Rough |
| Torque Rating | 75600 in-lb |
| Model | Max-C |
| Stock Rough Bore | 4.62 in |
| Bore Size [Max] | 4.62 in |
| Bore Size [Min] | 2.25 in |
| Length Through Bore | 4.56 in |
| O.D. | 7.19 in |
| Bore Flex Hub [Max] | 4.62 in |
| Hub Dia. | 7.19 in |
| Bore Rigid Hub [Max] | 5 in |
| Coupling Size | 40 |
| Speed [Max] | 2000 rpm |
| Coupling Type | Elastomeric |
| Weight | 61.0 LB |
| EAN or UPC | 662384109528 |

