- 453 Coupling Size
- Medium Torque Fastener Set
| Coupling Type | Disc |
| Lubrication | No |
| Coupling Size | 453 |
| Component Type | Medium Torque Fastener Set |
| Inch/Metric | Inch |
| Weight | 4.39 LB |
| EAN or UPC | 662384012194 |
| Coupling Type | Disc |
| Lubrication | No |
| Coupling Size | 453 |
| Component Type | Medium Torque Fastener Set |
| Inch/Metric | Inch |
| Weight | 4.39 LB |
| EAN or UPC | 662384012194 |