- 453 Coupling Size
- Medium Torque Disc Pack Fastener Sets
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Coupling Type | Disc |
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Size | 453 |
| Weight | 5.21 LB |
| EAN or UPC | 662384819755 |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Coupling Type | Disc |
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Size | 453 |
| Weight | 5.21 LB |
| EAN or UPC | 662384819755 |