- 453 Coupling Size
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Parts Kit |
| Coupling Size | 453 |
| Lubrication | No |
| Weight | 28.25 LB |
| EAN or UPC | 662384819830 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Parts Kit |
| Coupling Size | 453 |
| Lubrication | No |
| Weight | 28.25 LB |
| EAN or UPC | 662384819830 |