- 454 Coupling Size
- Center Flange Fastener Set
| Component Type | Center Flange Fastener Set |
| Inch/Metric | Inch |
| Coupling Size | 454 |
| Coupling Type | Disc |
| Lubrication | No |
| Weight | 2.51 LB |
| EAN or UPC | 662384156171 |
| Component Type | Center Flange Fastener Set |
| Inch/Metric | Inch |
| Coupling Size | 454 |
| Coupling Type | Disc |
| Lubrication | No |
| Weight | 2.51 LB |
| EAN or UPC | 662384156171 |