- 454 Coupling Size
- Flange Fastener Set
| Lubrication | No |
| Inch/Metric | Inch |
| Component Type | Flange Fastener Set |
| Coupling Type | Disc |
| Coupling Size | 454 |
| Weight | 2.48 LB |
| EAN or UPC | 662384156393 |
| Lubrication | No |
| Inch/Metric | Inch |
| Component Type | Flange Fastener Set |
| Coupling Type | Disc |
| Coupling Size | 454 |
| Weight | 2.48 LB |
| EAN or UPC | 662384156393 |