Kop Flex, Inc.
454KD HTDP
Size 454 Stainless Steel 8 Holes High Torque Disc Pack Assembly
Item #101073811
- Stainless Steel Material
features
- HT (High Torque) disc packs for medium and heavy duty applications.
| Inch/Metric | Inch |
| Lubrication | No |
| Disc Material | Stainless Steel |
| Coupling Size | 454 |
| Angular Misalignment | 0.25 degrees |
| No. of Bolt Holes | 8 |
| Disc Shape | Scalloped |
| Coupling Type | Disc |
| Torque Rating | 255000 in-lb |
| Component Type | High Torque Disc Pack Assembly |
| Weight | 7.0 LB |
| EAN or UPC | 662384136821 |
