- 454 Coupling Size
- High Torque Disc Pack Fastener Set
| Coupling Size | 454 |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Type | Disc |
| Component Type | High Torque Disc Pack Fastener Set |
| Weight | 11.54 LB |
| EAN or UPC | 662384156454 |
| Coupling Size | 454 |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Type | Disc |
| Component Type | High Torque Disc Pack Fastener Set |
| Weight | 11.54 LB |
| EAN or UPC | 662384156454 |