Kop Flex, Inc.
454KD10SHUB FB
KD10 Style Carbon Steel Size 454 Reversible Standard Hub Disc Coupling
Item #103730204
- 5.31 in Overall Length
- 5.5 in Bore Diameter
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Bore Range [Min] | 3 in |
| Style | KD10 |
| Component Type | Standard Hub |
| Coupling Type | Disc |
| Bore Range [Max] | 5.5 in |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Hub Material | Carbon Steel |
| Coupling Size | 454 |
| Bore Size [Max] | 5.5 in |
| Overall Length | 5.31 in |
| Lubrication | No |
| Length Through Bore | 5.31 in |
| Compatible Bore Size [Min] | 3 in |
| Weight | 80.3 LB |
| EAN or UPC | 662384902037 |
