Kop Flex, Inc.
454KD10SS FB
Carbon Steel 454 Size KD10 Style 10.94 in Finished Bore Disc Coupling
Item #110415842
- 12.75 in Outer Diameter
- 10.94 in Overall Length
- 5.5 in Bore Diameter
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Configuration | 2 Standard Hubs |
| Disc Shape | Scalloped |
| Coupling Type | Close |
| Total WR2 | 5540 lb-in2 |
| O.D. | 12.75 in |
| Coupling Size | 454 |
| Length Through Bore Standard Hub | 5.31 in |
| Bore Size [Min] | 3 in |
| Torque Rating | 255000 in-lb |
| Hub Material | Carbon Steel |
| Torque [Max] | 42500 ft-lb |
| Length Through Bore | 5.31 in |
| Axial Capacity | +/-0.25 |
| Bore Size [Max] | 5.5 in |
| HP | 405 @ 100 RPM |
| Bore Type | Finished |
| Shaft Separation | 0.31 |
| Total Length | 10.94 in |
| Speed [Max] | 2400 rpm |
| Inch/Metric | Inch |
| Hub Dia. | 7.62 in |
| No. of Discs | 2 |
| Lubricated | No |
| Speed Balanced [Max] | 3800 rpm |
| Weight | 291.225 LB |
| EAN or UPC | 662384153996 |
