- 15.56 in Outer Diameter
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Multiple Installation positions for Flexibility
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Coupling Size | 454 |
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Component Type | Adapter |
| O.D. | 15.56 in |
| Weight | 35.5 LB |
| EAN or UPC | 662384156317 |

