Kop Flex, Inc.
454KD20LHUB
Carbon Steel Size 454 KD20 Style Rough Bore 6.75 in Long Hub Disc Coupling Hub
Item #101073723
- 7.25 in Bore Diameter
- 6.75 in Overall Length
- 454 Coupling Size
- Long Hub
features
- Long Hub componenet for Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Hub Dia. | 9 in |
| Coupling Type | Disc |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Bore Range [Max] | 7.25 in |
| Length Through Bore | 6.75 in |
| Hub Material | Carbon Steel |
| Bore Size [Max] | 7.25 in |
| Component Type | Long Hub |
| Overall Length | 6.75 in |
| Coupling Size | 454 |
| Style | KD20 |
| Compatible Bore Size [Min] | 3 in |
| Bore Range [Min] | 3 in |
| Bore C [Max] | 9.62 |
| Weight | 149.0 LB |
| EAN or UPC | 662384144178 |
