Kop Flex, Inc.
454KD20LS1200
Carbon Steel KD20 Style Size 454 Rough Bore Disc Coupling
Item #105161715
- 7.25 in Bore Diameter
- 13 in Outer Diameter
- 23.56 in Overall Length
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Total WR2 | 7200 lb-in2 |
| HP | 405 @ 100 RPM |
| Bore C [Max] | 9.62 |
| Compatible Bore Size [Min] | 3 in |
| Stock C Dimension | 12 |
| O.D. | 13 in |
| Compatible Bore Size [Max] | 7.25 in |
| Bore Size [Min] | 3 in |
| Total Length | 23.56 in |
| Bore Size [Max] | 7.25 in |
| Torque [Max] | 42500 ft-lb |
| Hub Material | Carbon Steel |
| Speed [Max] | 7200 rpm |
| Axial Capacity | +/-0.25 |
| Style | KD20 |
| Shaft Separation | 12 |
| Inch/Metric | Inch |
| Length Through Bore Standard Hub | 4.81 in |
| Coupling Type | Spacer |
| Bore Type | Rough |
| Length Through Bore | 4.81 in |
| Coupling Size | 454 |
| Disc Shape | Scalloped |
| Lubricated | No |
| Length Through Bore (Long Hub) | 6.75 in |
| Hub Dia. | 10.12 in |
| Configuration | 1 Long Hub/1 Standard Hub |
| Torque Rating | 255000 in-lb |
| Weight | 263.96 LB |
| EAN or UPC | 662384014303 |
