Kop Flex, Inc.
454KD20SS1400F
Carbon Steel 454 Size KD20 Style 23.62 in Finished Bore Disc Coupling
Item #110415852
- 13 in Outer Diameter
- 23.62 in Overall Length
- 7.25 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| HP | 405 @ 100 RPM |
| Bore Size [Min] | 3 in |
| Bore Size [Max] | 7.25 in |
| Inch/Metric | Inch |
| Bore C [Max] | 9.62 |
| Bore Type | Finished |
| Configuration | 2 Standard Hubs |
| Total Length | 23.62 in |
| No. of Discs | 2 |
| Lubricated | No |
| O.D. | 13 in |
| Coupling Size | 454 |
| Hub Material | Carbon Steel |
| Axial Capacity | +/-0.25 |
| Stock C Dimension | 14 |
| Length Through Bore Standard Hub | 4.81 in |
| Torque Rating | 255000 in-lb |
| Total WR2 | 7200 lb-in2 |
| Torque [Max] | 42500 ft-lb |
| Speed [Max] | 7200 rpm |
| Coupling Type | Disc |
| Weight | 404.03 LB |
| EAN or UPC | 662384154559 |
