- 45 Coupling Size
- K2 Series
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Max-C |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 45 |
| Weight | 3.898 LB |
| EAN or UPC | 662384839258 |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Max-C |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 45 |
| Weight | 3.898 LB |
| EAN or UPC | 662384839258 |