- 45 Coupling Size
- K2 Series
| Model | Max-C |
| Inch/Metric | Inch |
| Coupling Size | 45 |
| Component Type | End Ring Fastener Set |
| Coupling Type | Elastomeric |
| Series | K2 |
| Weight | 0.958 LB |
| EAN or UPC | 662384100792 |
| Model | Max-C |
| Inch/Metric | Inch |
| Coupling Size | 45 |
| Component Type | End Ring Fastener Set |
| Coupling Type | Elastomeric |
| Series | K2 |
| Weight | 0.958 LB |
| EAN or UPC | 662384100792 |