- 45 Coupling Size
- 18 in Outer Diameter
| Component Type | Flex Half Finish Bored |
| Bore Flex Hub [Max] | 6.75 in |
| Inch/Metric | Inch |
| Stock Rough Bore | 6.75 in |
| Model | Max-C |
| Bore Rigid Hub [Max] | 9.75 in |
| Coupling Type | Elastomeric |
| Coupling Size | 45 |
| O.D. | 18 in |
| Bore Type | Finished |
| Weight | 265.0 LB |
| EAN or UPC | 662384100990 |

