- 45 Coupling Size
- 18 in Outer Diameter
features
- Non-Lubricated design for tough industrial applications.
- High torques, Start and Stop operation, high shock load
- Available close coupled or in various spacer configuration to suit application
| Bore Flex Hub [Max] | 6.75 in |
| Coupling Size | 45 |
| Series | K2 |
| Coupling Type | Elastomeric |
| Component Type | Flex Half |
| Bore Rigid Hub [Max] | 9.75 in |
| Stock Rough Bore | 6.75 in |
| Model | Max-C |
| O.D. | 18 in |
| Inch/Metric | Inch |
| Bore Type | Rough |
| Weight | 233.287 LB |
| EAN or UPC | 662384018707 |

