- 4.5 Coupling Size
- 18 in Outer Diameter
- 6.75 in Bore Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Lubricated | No |
| Speed [Max] | 2120 rpm |
| Bore Rigid Hub [Max] | 9.75 in |
| Speed Balanced [Max] | 3180 rpm |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Torque Rating | 265000 in-lb |
| Coupling Type | Elastomeric |
| HP Rating Peak | 840 @ 100 RPM |
| HP Rating Continuous | 420 @ 100 RPM |
| Bore Flex Hub [Max] | 6.75 in |
| Coupling Size | 4.5 |
| O.D. | 18 in |
| Bore Size [Max] | 6.75 in |
| Configuration | Flex Rigid |
| Weight | 523.287 LB |
| EAN or UPC | 662384017601 |

