- 45 Coupling Size
- 9.59 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Torque Rating | 265000 in-lb |
| Component Type | Rigid Hub |
| Speed [Max] | 2120 rpm |
| Coupling Size | 45 |
| Material | Carbon Steel |
| Coupling Type | Elastomeric |
| Bore Size [Min] | 3.33 in |
| Hub Dia. | 14 in |
| Length Through Bore | 6.25 in |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Bore Flex Hub [Max] | 6.75 in |
| Stock Rough Bore | 9.75 in |
| Model | Max-C |
| Bore Size [Max] | 9.75 in |
| O.D. | 9.59 in |
| Bore Rigid Hub [Max] | 9.75 in |
| Weight | 290.0 LB |
| EAN or UPC | 662384122398 |

