All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Material
Alloy Steel
Bolt Circle
11
Seal Type
Integral All Metal End Ring
Includes
Fasteners and Gasket
Model
Waldron
Coupling Size
4
Type
Fastener Set
Lubricated
Yes
Fastener Quantity
8
Component Type
Fasteners and Gasket
Inch/Metric
Inch
Flange Type
Exposed Bolt
Coupling Type
Gear
Bolt Type
Exposed
Included
Fasteners and Gasket
Bolt Holes
8
Size of Bolts
3/4
Weight
5.46 LB
EAN or UPC
662384821352
We're here for you
with Service Centers across the country - We have your back