- 4 Coupling Size
- 12.5 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Model | Waldron |
| Material | Paper |
| Lubricated | Yes |
| Component Type | Gasket |
| Bolt Type | Exposed |
| Includes | Gasket |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| O.D. | 12.5 in |
| Coupling Size | 4 |
| Weight | 0.46 LB |
| EAN or UPC | 662384268447 |

