- Size 4.0
- Finished Bore
features
- Can be used on Series "H", Fast, and Waldron Style Gear couplings.
| Bore Type | Finished Bore |
| Bolt Type | Exposed |
| Bore Size [Max] | 6.38 in |
| Series | Fast, Series H, Waldron |
| Included | Pilot Ring |
| Coupling Size | 3 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Lubrication | Lubricated |
| Material | Carbon Steel |
| Weight | 92.32 LB |
| EAN or UPC | 662384104370 |

