- 4 Coupling Size
- 12.5 in Outer Diameter
includes
- Stop Plate
| Bolt Type | Exposed |
| O.D. | 12.5 in |
| Lubricated | Yes |
| Component Type | Stop Plate |
| Coupling Size | 4 |
| Model | Series H |
| Coupling Type | Gear |
| Includes | Stop Plate |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Weight | 6.415 LB |
| EAN or UPC | 662384915907 |

