Kop Flex, Inc.
4F EB MSSLEEVE
Fasts Series 4 Size Exposed Medium Slide Gear Coupling Sleeve
Item #101073887
- 12.5 in Outer Diameter
- Fasts Series
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Lubricated | Yes |
| Tooth Profile | Crowned |
| Bolt Circle | 11 |
| Component Type | Medium Slide Sleeve |
| Model | Fasts |
| Speed [Max] | 3200 rpm |
| Torque Rating | 236000 in-lb |
| Sleeve Material | Steel |
| Coupling Size | 4 |
| Total Slide | 3.4529999999999998 |
| Sleeve Length | 4.969 in |
| Sleeve Type | Medium Slide |
| Configuration | Gear Sleeve |
| O.D. | 12.5 in |
| Weight | 46.145 LB |
| EAN or UPC | 662384997095 |
