- Size 4.0
- Finished Bore
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
| Bore Type | Finished Bore |
| Coupling Type | Gear |
| Hub Dia. | 8.501 in |
| Length Through Bore | 5.375 in |
| Inch/Metric | Inch |
| Tooth Profile | Straight |
| Material | Carbon Steel |
| Configuration | Gear |
| O.D. | 13.625 in |
| Lubrication | Lubricated |
| Sleeve O.D. | 13.625 in |
| Component Type | Flex Hub |
| Speed (RPM) | 3200 |
| Model | Waldron |
| Bore with Standard Key [Max] | 6 |
| Coupling Size | 4.5 |
| Torque Rating | 300000 in-lb |
| Bore Size [Max] | 4.26 in |
| Weight | 46.465 LB |
| EAN or UPC | 662384104219 |

