- 4 Coupling Size
- 12 in Outer Diameter
includes
- End Float Plate
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Lubricated | Yes |
| Component Type | Limited End Float Disc |
| Model | Fasts |
| Coupling Size | 4 |
| Includes | End Float Plate |
| O.D. | 12 in |
| Bolt Type | Exposed/Shrouded |
| Material | Phenolic Disc |
| Weight | 0.66 LB |
| EAN or UPC | 662384268829 |

