Kop Flex, Inc.
4F MMHUB
Carbon Steel Fasts Style Size 4 Mill Motor Gear Coupling Hub
Item #100816214
- 4.25 Bore Diameter
- 12.5 in Outer Diameter
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Bore Type | Rough |
| Inch/Metric | Inch |
| O.D. | 12.5 in |
| HP @ RPM | 375 hp @ 100 rpm |
| Material | Carbon Steel |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating | 236000 in-lb |
| Hub Dia. | 5.75 in |
| Torque Rating [Max] | 236000 in lb |
| Speed [Max] | 5260 rpm |
| Lubricated | Yes |
| Configuration | Gear |
| Tooth Profile | Straight |
| Coupling Size | 4 |
| Length Through Bore | 6.375 in, 161.925 mm |
| Size Code | 4 |
| Input Bore Range | 1/2" to 4 1/4" |
| Bore Dia. [Max] | 4 1/4 in |
| RPM [Max] | 5260 rpm |
| Component Type | Mill Motor Hub |
| Coupling Type | Gear |
| Bore Size [Max] | 4.25 |
| Sleeve O.D. | 12.5 in |
| Model | Fasts |
| Bore with Standard Key [Max] | 4.25 |
| Weight | 54.005 LB |
| EAN or UPC | 662384918199 |
