Kop Flex, Inc.
4F SB SLEEVE
Fasts Series 4 Size Shrouded Standard Gear Coupling Sleeve
Item #100816211
- 12.5 in Outer Diameter
- Fasts Series
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Model | Fasts |
| HP @ RPM | 375 hp @ 100 rpm |
| Bolt Type | Shrouded |
| Sleeve Type | Flanged |
| Coupling Type | Gear |
| Flange Type | Shrouded Bolt |
| Bolt Circle | 10.625 |
| Configuration | Gear Sleeve |
| Speed [Max] | 4770 rpm |
| Sleeve Length | 4.875 in |
| Component Type | Standard Sleeve |
| Type | Standard Sleeve |
| Tooth Profile | Straight |
| Lubricated | Yes |
| Sleeve Material | Steel |
| O.D. | 12.5 in |
| Bolt Holes | 14 |
| Torque Rating | 236000 in-lb |
| Seal Type | Integral All Metal End Ring |
| RPM [Max] | 5260 rpm |
| Bolt Circle Dia. | 10 5/8 in |
| Size of Bolts | 5/8 x 1 5/8 |
| Coupling Size | 4 |
| Inch/Metric | Inch |
| Weight | 34.115 LB |
| EAN or UPC | 662384104103 |
