- 4 Coupling Size
- 12.5 in Outer Diameter
includes
- Vertical Plate
| Material | Alloy Steel |
| Bolt Type | Shrouded |
| Lubricated | Yes |
| Model | Fasts |
| Coupling Type | Gear |
| O.D. | 12.5 in |
| Coupling Size | 4 |
| Includes | Vertical Plate |
| Component Type | Vertical Plate |
| Inch/Metric | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 662384102949 |

