- 12.5 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Size of Bolts | 5/8 x 1 5/8 |
| Lubricated | Yes |
| Sleeve Length | 4.375 in |
| Coupling Type | Gear |
| Sleeve Type | Slide |
| Configuration | Gear Sleeve |
| Coupling Size | 4 |
| Sleeve Material | Steel |
| Total Slide | 2 |
| Bolt Holes | 8 |
| Bolt Circle Dia. | 11 in |
| Flange Type | Exposed Bolt |
| Type | Slide Sleeve |
| Component Type | Slide Sleeve |
| Bolt Circle | 11 |
| HP @ RPM | 375 hp @ 100 rpm |
| Seal Type | O-Ring |
| Bolt Type | Exposed |
| Model | Series H |
| Inch/Metric | Inch |
| Speed [Max] | 5260 rpm |
| Tooth Profile | Crowned |
| O.D. | 12.5 in |
| RPM [Max] | 5260 rpm |
| Torque Rating | 236000 in-lb |
| Weight | 32.14 LB |
| EAN or UPC | 662384949124 |

