Kop Flex, Inc.
4H SB FR
Medium Carbon Steel H Style Size 4 Shrouded Rough Bore Gear Coupling
Item #102145207
- 5.5 in Bore Diameter
- 12.5 in Outer Diameter
- 9.501 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Speed [Max] | 5260 rpm |
| Coupling Type | Gear |
| Fastener Size & Length | 5/8 x 1 5/8 |
| Torque [Max] | 472000 |
| Compatible Bore Size - Flex Hub [Min] | 2.5 in |
| Material | Medium Carbon Steel |
| Torque Rating | 236000 in-lb |
| O.D. | 12.5 in |
| Inch/Metric | Inch |
| Bore with Standard Key For Flex Hub [Max] | 5.5 |
| Coupling Size | 4 |
| HP | 375 hp @ 100 RPM |
| Compatible Bore Size [Min] | 2.5 in |
| Bore Size [Max] | 5.5 in |
| Length Through Bore | 4.438 in |
| Hub Dia. | 9 in |
| Lubricated | Yes |
| Bolt Type | Shrouded |
| Tooth Profile | Straight Faced, Involute Stub |
| Bore Type | Rough |
| Fastener Quantity | 14 |
| Configuration | Flex Rigid |
| Sleeve Type | Flanged |
| Overall Length | 9.501 in |
| Weight | 182.18 LB |
| EAN or UPC | 662384140408 |
