- 4 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
| Lubricated | Yes |
| Model | Powerlign |
| Component Type | Spirolox Ring |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Coupling Size | 4 |
| Weight | 0.26 LB |
| EAN or UPC | 662384494150 |

