All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fastener Set (with Gasket)
Material
Alloy Steel/Paper
Component Type
Fastener Set (with Gasket)
Includes
Fastener Set (with Gasket)
Size of Bolts
5/8
Bolt Type
Shrouded
Inch/Metric
Inch
Coupling Type
Gear
O.D.
12.5 in
Flange Type
Shrouded Bolt
Included
Fastener Set (with Gasket)
Coupling Size
4
Lubricated
Yes
Type
Fastener Set
Fastener Quantity
14
Bolt Circle
10.625
Seal Type
Integral All Metal End Ring
Model
Waldron
Bolt Holes
14
Weight
4.18 LB
EAN or UPC
662384821475
We're here for you
with Service Centers across the country - We have your back