Kop Flex, Inc.
4SB GASKET
Paper 12.5 in OD Shrouded Bolt Size 4 Gear Coupling Gasket
Item #100816163
- 4 Coupling Size
- 12.5 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Bolt Type | Shrouded |
| Coupling Size | 4 |
| Coupling Type | Gear |
| Model | Waldron |
| Component Type | Gasket |
| O.D. | 12.5 in |
| Includes | Gasket |
| Lubricated | Yes |
| Material | Paper |
| Inch/Metric | Inch |
| Weight | 0.06 LB |
| EAN or UPC | 662384268379 |
