Kop Flex, Inc.
4W BUFFER
Alloy Steel 4 Size Gear Coupling Exposed/Shrouded Buffer Ring
Item #101074206
- 4 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Buffer Ring
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| Model | Waldron |
| Component Type | Buffer Ring |
| Coupling Type | Gear |
| Included | Buffer Ring |
| Coupling Size | 4 |
| Material | Alloy Steel |
| Weight | 0.14 LB |
| EAN or UPC | 662384493757 |
