Kop Flex, Inc.
4W SB RHUBTLX4040
Carbon Steel 12.5 in Shrouded Bolt Rigid Gear Coupling Hub
Item #101074248
- 4 Bore Diameter
- 12.5 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Size Code | 4 |
| Speed [Max] | 2710 rpm |
| Material | Carbon Steel |
| Bore Type | Taper Lock Bushing |
| Bolt Type | Shrouded |
| Tooth Profile | Straight |
| Bore Size [Max] | 4 |
| Model | Waldron |
| Lubricated | Yes |
| Coupling Size | 4 |
| Sleeve O.D. | 12.5 in |
| Length Through Bore | 4.19 in, 101.6 mm |
| Configuration | Gear |
| Inch/Metric | Inch |
| Torque Rating | 221000 in-lb |
| Component Type | Rigid Hub |
| Coupling Type | Gear |
| O.D. | 12.5 in |
| Hub Dia. | 8.97 in |
| Weight | 89.1 LB |
| EAN or UPC | 662384503524 |
