- 4 Coupling Size
- 12.5 in Outer Diameter
includes
- Vertical Plate
| Material | Carbon Steel |
| O.D. | 12.5 in |
| Inch/Metric | Inch |
| Bolt Type | Exposed/Shrouded |
| Coupling Size | 4 |
| Coupling Type | Gear |
| Model | Waldron |
| Lubricated | Yes |
| Includes | Vertical Plate |
| Component Type | Vertical Plate |
| Weight | 6.48 LB |
| EAN or UPC | 662384100389 |

