Kop Flex, Inc.
5 1/2 HG EB FF
Series H Plus Rough Stock Bore Exposed Bolt Gear Coupling
Item #120026789
- Rough Stock Bore
- 5 1/2 Coupling Size
- 8.25 in Maximum Bore Size
| O.D. | 16.75 in, 425.45 mm |
| Hub Dia. | 11 in |
| Lubrication | Yes |
| Sleeve Type | Flanged |
| RPM | 2650 rpm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Overall Length | 13.04 in, 331.18 mm |
| Compatible Bore Size - Flex Hub [Min] | 4 in |
| Length Through Bore | 6.62 in, 168.15 mm |
| Bore Type | Rough Stock Bore |
| Torque Rating | 74027.64 Nm, 655200 in-lb |
| Bolt Circle Dia. | 14.5 in |
| Distance Between Shaft Ends | 7.925 mm |
| Torque [Max] | 148055.28 Nm, 1310400 in-lb |
| Compatible Bore Size - Rigid Hub [Min] | 4 in |
| Fastener Size | 0.875x3.25 |
| HP | 1039.59 @ 100 rpm |
| Bolt Type | Exposed |
| Configuration | Full Flex |
| Material | Medium Carbon Steel |
| Coupling Size | 5.5 |
| Compatible Bore Size [Min] | 4 in, 101.6 mm |
| Included | Hub, Sleeve And Fasteners |
| Inch/Metric | Inch |
| Bore Size [Max] | 8.25 in, 209.55 mm |
| Fastener Quantity | 14 |
| Series | H Plus |
| Weight | 300.0 LB |
| EAN or UPC | 662384007190 |
