Kop Flex, Inc.
5 1/2 HG EB SLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120350219
- Flanged Sleeve
- 5.5 Coupling Size
- Medium Carbon Steel Material
| Configuration | Flex |
| Sleeve Type | Flanged |
| Outside Diameter | 16.75 in |
| Included | Flex Sleeve |
| Material | Medium Carbon Steel |
| Bolt Type | Exposed |
| Lubrication | Yes |
| RPM | 2650 rpm |
| Inch/Metric | Inch |
| Coupling Type | Full Flex |
| Coupling Size | 5.5 |
| Torque Rating | 74027.64 Nm, 655200 in-lb |
| Series | H Plus |
| Weight | 66.35 LB |
| EAN or UPC | 662384009767 |
