Kop Flex, Inc.
5 1/2 HG FHUB
Series H Plus Rough Stock Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026614
- Rough Stock Bore
- 5 1/2 Coupling Size
- 8.25 in Maximum Bore Size
| Configuration | Flex |
| Coupling Type | Flex Hub |
| Hub Dia. | 11 in |
| Sleeve Type | Flanged |
| Included | Flex Hub |
| Material | Medium Carbon Steel |
| Component Type | Flex |
| Series | H Plus |
| Torque Rating | 74027.64 Nm, 655200 in-lb |
| RPM | 2650 rpm |
| O.D. | 11 in |
| Inch/Metric | Inch |
| Coupling Size | 5.5 |
| Bore Size [Max] | 8.25 in |
| Bore Type | Rough Stock Bore |
| Bolt Type | Exposed |
| Length Through Bore | 6.62 in, 168.15 mm |
| Weight | 187.5 LB |
| EAN or UPC | 662384006971 |
