All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Size of Bolts
7/8
Bolt Type
Exposed
Coupling Size
5.5
Coupling Type
Gear
Fastener Quantity
14
Model
Waldron
Included
Fasteners and Gasket
Bolt Circle
14.5
Material
Alloy Steel
Lubricated
Yes
Type
Fastener Set
Inch/Metric
Inch
Bolt Holes
14
Component Type
Fasteners and Gasket
Flange Type
Exposed Bolt
Includes
Fasteners and Gasket
Seal Type
Integral All Metal End Ring
Weight
13.82 LB
EAN or UPC
662384821383
We're here for you
with Service Centers across the country - We have your back