Kop Flex, Inc.
5 1/2EB GASKET
Paper 16.75 in OD Exposed Bolt Size 5.5 Gear Coupling Gasket
Item #100816168
- 5.5 Coupling Size
- 16.75 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Model | Waldron |
| Component Type | Gasket |
| Inch/Metric | Inch |
| Coupling Size | 5.5 |
| O.D. | 16.75 in |
| Lubricated | Yes |
| Material | Paper |
| Includes | Gasket |
| Weight | 0.08 LB |
| EAN or UPC | 662384268478 |
