- 5.5 Coupling Size
- 16.75 in Outer Diameter
includes
- Stop Plate
| Bolt Type | Exposed |
| Lubricated | Yes |
| Component Type | Stop Plate |
| Coupling Size | 5.5 |
| O.D. | 16.75 in |
| Coupling Type | Gear |
| Includes | Stop Plate |
| Model | Series H |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Weight | 24.995 LB |
| EAN or UPC | 662384915938 |

