- 5.5 Coupling Size
- 16.75 in Outer Diameter
includes
- Vertical Plate
| Coupling Size | 5.5 |
| Model | Fasts |
| Component Type | Vertical Plate |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Bolt Type | Exposed |
| Coupling Type | Gear |
| Includes | Vertical Plate |
| Material | Alloy Steel |
| O.D. | 16.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 662384102857 |

