Kop Flex, Inc.
5 1/2F EB FF
Medium Carbon Steel Fasts Style Size 5.5 Exposed Rough Bore Gear Coupling
Item #102144478
- 5.875 in Bore Diameter
- 16.75 in Outer Diameter
- 13.813 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Lubricated | Yes |
| Bore Size [Max] | 5.875 in |
| Speed [Max] | 3880 rpm |
| Fastener Size & Length | 7/8 x 4 1/4 |
| Bolt Circle | 14.5 in |
| HP | 920 hp @ 100 RPM |
| Configuration | Full Flex |
| Torque Rating | 580000 in-lb |
| Material | Medium Carbon Steel |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Compatible Bore Size [Min] | 3.25 in |
| Sleeve Type | Flanged |
| Torque [Max] | 1160000 |
| Coupling Size | 5.5 |
| O.D. | 16.75 in |
| Length Through Bore | 6.906 in |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Tooth Profile | Straight Faced Involute Hub |
| Overall Length | 13.813 in |
| Fastener Quantity | 14 |
| Weight | 416.23 LB |
| EAN or UPC | 662384010169 |
